4 Pair 24 AWG CMR/CMX CAT5 - Gray

Item #: 0531787
Cat #: 51-240-31
UPC:
$ 0.26 FT
Company wide:
108,000 in stock
Documents & Guides
4 Pair / 24 AWG, CMR/CMX, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V - Gray - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR/CMX, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V - Gray - Pull Pack Length: 1000 ft.
BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.
Also known as: 51-240-31, 424CMXCAT5EGYESX, Outdoor CAT

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)