BJMI 1.5/5 DR 3 Poles

Item #: 0531737

Cat #: 017670503

UPC: 662019963129

$ 4.67 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 3 Pole. 24 Amp. Type: BJMI5 DR. Used with 1.5 sq mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 3 Pole. 24 Amp. Type: BJMI5 DR. Used with 1.5 sq mm Blocks.
Also known as: 662019963129, 017670503, ENT1SNA176705R0300

Specifications

Poles: 3
Amps: 24
Mounting: Screw
Poles: 3
Mounting: Screw
Amps: 24