DUAL-Shielded Broadband Coax Cable, RG6 CATV, 18 AWG Solid, 60%AL Shield, Non-Plenum

Item #: 0531705

Cat #: 920034608

UPC: 029892403874

Company wide:
0 in stock
Documents & Guides
DUAL-Shielded General Purpose Broadband Coax Cable, RG6 CATV, 18 AWG Solid CU CLAD STEEL FOIL/60pct SHIELD AL BRAID CM BLACK 1000 FT Box

Overview

DUAL-Shielded General Purpose Broadband Coax Cable, RG6 CATV, 18 AWG Solid CU CLAD STEEL FOIL/60pct SHIELD AL BRAID CM BLACK 1000 FT Box

RG6U is a type of coaxial cable used for residential and commercial application and has a characteristic impedance of 75 ohms. RG6U cable are designed with heavier gauge, insulation and shielding for better bandwidth and high frequency signals and is better compared to RG59 coax cable.

Also known as: 029892403874, 920034608, RG6STNDCCSBKPPCLM, Coax

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: Riser
Type: RG6
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Material: Copper
Conductors: 1
Type: RG6