PVC Conduit, 2", 20', Schedule 40

Item #: 0531702

Cat #: 2PX20ORANGE

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
2" Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 20 feet. Color: Orange.

Overview

2" Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 20 feet. Color: Orange.
Also known as: 2PX20ORANGE

Specifications

Color: Orange
Length: 20 ft
Diameter: 2 in
Color: Orange
Diameter: 2 in
Length: 20 ft