Riser, Category 5e, 24 AWG - 4 Pair, Blue

Item #: 0531698

Cat #: 424CMRCAT5EBLPPCLM

UPC: 029892962364

Company wide:
0 in stock
Documents & Guides
Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2

Overview

Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Pair, Copper, Solid, Blue, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2
Also known as: 029892962364, 424CMRCAT5EBLPPCLM

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded