18/2 CMP/CL3P/FPLP Shielded Multi-Conductor Cable

Item #: 0531668

Cat #: 182CL3PSHLDGCB

UPC: 079407831340

Company wide:
0 in stock
Documents & Guides
Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P/FPLP, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", Color: Beige, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P/FPLP, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", Color: Beige, Reel Length: 1000 ft.
Also known as: 079407831340, 182CL3PSHLDGCB

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Volts AC: 300
Material: Copper
Color: Beige