Flashing LED Light, 24 VAC/VDC, 5-1/2 Inch Diameter, Red

Item #: 0531653

Cat #: 225XL-024R

UPC: 782979200284

$ 971.52 EA
Company wide:
0 in stock
Flashing Warning LED Light, 24 Volt AC/DC, 5-1/2 Inch Diameter, Surface Mount, Red

Overview

Flashing Warning LED Light, 24 Volt AC/DC, 5-1/2 Inch Diameter, Surface Mount, Red

The Electraray is a hazardous location flashing signal light that is available in 24VAC/DC and 120-240VAC self detecting voltage. Model 225XL comes standard in flashing mode and is field configurable to steady burn mode for maximum functionality. This hazardous location warning light has a black polyurethane-coated base and the inner fresnel lens. The clear polycarbonate outer dome can be quickly removed for access while changing the LED or inspecting the unit.

Also known as: 782979200284, 225XL-024R, FED225XL024R

Specifications

Color: Red
Material: Zinc
Color: Red
Material: Zinc