Cable Sealing Module, 20mm

Item #: 0531611

Cat #: RM-120

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Sealing Module, 20mm x 20mm x 60mm, For Cable/Pipe Ø 4mm - 14.5mm

Overview

Cable Sealing Module, 20mm x 20mm x 60mm, For Cable/Pipe Ø 4mm - 14.5mm

Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.

Also known as: RM-120, ROXRM120

Specifications

Size: 20 mm
Size: 20 mm