$ 27.34 FT
Company wide:
0
in stock
Documents & Guides
Optional split hinged cover for the channel FR6X4BL6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Overview
Optional split hinged cover for the channel FR6X4BL6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Also known as: 074983450558, FRSHC6BL6, PDTFRSHC6BL6
Specifications
| Color: | Black |
| Material: | PVC |
| Width: | 6 in |
| Length: | 6 ft |
| Family / Style: | FiberRunner® |
| Type: | Split-Hinged Straight Channel Cover |
| Color: | Black |
| Width: | 6 in |
| Family / Style: | FiberRunner® |
| Material: | PVC |
| Length: | 6 ft |
| Type: | Split-Hinged Straight Channel Cover |