$ 82.82 EA
Company wide:
0
in stock
Documents & Guides
Optional split hinged cover for the channel FR4X4YL2. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Overview
Optional split hinged cover for the channel FR4X4YL2. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Also known as: 074983841981, FRSHC4YL2, PDTFRSHC4YL2
Specifications
| Width: | 4 in |
| Length: | 2 ft |
| Material: | PVC |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Split-Hinged Straight Channel Cover |
| Width: | 4 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |
| Length: | 2 ft |
| Color: | Yellow |
| Type: | Split-Hinged Straight Channel Cover |