Channel Cover, Split Hinged Snap-On, 4"

Item #: 0531462

Cat #: FRSHC4OR6

UPC: 074983841806

Call for price
Company wide:
0 in stock
Optional split hinged cover for the channel FR4X4OR6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.

Overview

Optional split hinged cover for the channel FR4X4OR6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Also known as: 074983841806, FRSHC4OR6, PDTFRSHC4OR6

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC