Channel Cover, Split Hinged Snap-On, 4"

Item #: 0531460

Cat #: FRSHC4BL6

UPC: 074983450848

$ 25.22 FT
Company wide:
0 in stock
Optional split hinged cover for the channel FR4X4BL6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.

Overview

Optional split hinged cover for the channel FR4X4BL6. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables. Snap-on hinge feature enables positioning of cover at angles between 30° and 90°.
Also known as: 074983450848, FRSHC4BL6, PDTFRSHC4BL6

Specifications

Color: Orange
Width: 4 in
Length: 2 ft
Material: PVC
Family / Style: FiberRunner®
Type: Hinged Straight Channel Cover
Color: Orange
Length: 2 ft
Family / Style: FiberRunner®
Width: 4 in
Material: PVC
Type: Hinged Straight Channel Cover