Split Cover, Horizontal Right Angle, 12"

Item #: 0531395

Cat #: FRRASC12OR

UPC: 074983835348

Call for price
Company wide:
0 in stock
Optional split cover for the horizontal right angle fitting FRRA12X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal right angle fitting FRRA12X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983835348, FRRASC12OR, PDTFRRASC12OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC