Fitting, Horizontal Right Angle, 6" x 4"

Item #: 0531393

Cat #: FRRA6X4YL

UPC: 074983784196

Call for price
Company wide:
0 in stock
Attaches to 6x4 channel base and/or fittings to create a 90° horizontal turn from a straight horizontal run. Accepts optional split cover FRRAASC6YL.

Overview

Attaches to 6x4 channel base and/or fittings to create a 90° horizontal turn from a straight horizontal run. Accepts optional split cover FRRAASC6YL.
Also known as: 074983784196, FRRA6X4YL, PDTFRRA6X4YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Right Angle Cover
Height: 4 in
Width: 6 in
Color: Yellow
Type: 90° Right Angle Cover
Material: PVC
Angle: 90°
Family / Style: FiberRunner®