Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0531349

Cat #: EHD3040V

UPC: 786679397824

$ 1414.44 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 40 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 40 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679397824, EHD3040V, CUTEHD3040V

Specifications

Mounting: Panel
Poles: 3
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 40
Poles: 3
Interrupt Rating AC: 14 kA