Split Cover, Outside Vert 45o, 12" x 4"

Item #: 0531347

Cat #: FROV45SC12OR

UPC: 074983835409

Call for price
Company wide:
0 in stock
Optional split cover for the outside vertical 45° angle fitting FROV4512X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the outside vertical 45° angle fitting FROV4512X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983835409, FROV45SC12OR, PDTFROV45SC12OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC