Machine Screw, Star Pin Head, #6-32" X 1"

Item #: 0531341

Cat #: T6321TB

UPC: 781002118404

$ 2.23 EA
Company wide:
800 in stock
Documents & Guides
Machine Screw, Star Pin Head, Tamper Proof , #6-32 inch X 1 inch, Stainless Steel

Overview

Machine Screw, Star Pin Head, Tamper Proof , #6-32 inch X 1 inch, Stainless Steel

Tamper Proof Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws.

Also known as: 781002118404, T6321TB, DOTT6321TB

Specifications

Length: 1 in
Size: # 6
Material: Stainless Steel
Length: 1 in
Material: Stainless Steel
Size: # 6