This product has been discontinued.
Fitting, Outside Vertical 45o, 4" x 4" (
Item #: 0531336
Cat #: FROV454X4YL
UPC: 074983843206
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Attaches to 4x4 channel and/or fittings to create a 45° downward angle from a horizontal run. Used with inside vertical 45° angle fitting FRIV454X4YL to change level of a straight horizontal run. Accepts optional split cover FROV45SC4YL.
Overview
Attaches to 4x4 channel and/or fittings to create a 45° downward angle from a horizontal run. Used with inside vertical 45° angle fitting FRIV454X4YL to change level of a straight horizontal run. Accepts optional split cover FROV45SC4YL.
Also known as: 074983843206, FROV454X4YL, PDTFROV454X4YL
Specifications
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 45° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 45° Vertical Outside |
| Width: | 4 in |
| Material: | PVC |
| Color: | Yellow |
| Type: | 45° Vertical Outside |
| Height: | 4 in |
| Angle: | 45° |
| Family / Style: | FiberRunner® |