Fitting and Cover, Inside Vertical 45o

Item #: 0531297

Cat #: FRIV456X4YL

UPC: 074983784561

Call for price
Company wide:
0 in stock
Attaches to 6x4 channel and/or fitting to create a 45° upward angle from a straight horizontal run. Used with outside vertical 45° angle fitting FROV456X4YL to change level of a straight horizontal run. Includes split cover.

Overview

Attaches to 6x4 channel and/or fitting to create a 45° upward angle from a straight horizontal run. Used with outside vertical 45° angle fitting FROV456X4YL to change level of a straight horizontal run. Includes split cover.
Also known as: 074983784561, FRIV456X4YL, PDTFRIV456X4YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Inside
Height: 4 in
Width: 6 in
Color: Yellow
Type: 45° Vertical Inside
Material: PVC
Angle: 45°
Family / Style: FiberRunner®