Fitting and Cover, Inside Vertical 45o

Item #: 0531288

Cat #: FRIV4512X4YL

UPC: 074983835270

Call for price
Company wide:
0 in stock
Attaches to 12x4 channel and/or fitting to create a 45° upward angle from a straight horizontal run. Used with outside vertical 45° angle fitting FROV4512X4YL to change level of a straight horizontal run. Includes split cover.

Overview

Attaches to 12x4 channel and/or fitting to create a 45° upward angle from a straight horizontal run. Used with outside vertical 45° angle fitting FROV4512X4YL to change level of a straight horizontal run. Includes split cover.
Also known as: 074983835270, FRIV4512X4YL, PDTFRIV4512X4YL

Specifications

Width: 12 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Inside
Width: 12 in
Material: PVC
Color: Yellow
Type: 45° Vertical Inside
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®