Kit, 4" x 4" (100mm x 100mm), FiberRunne

Item #: 0531274

Cat #: FRHD4KTOR

UPC: 074983475704

Call for price
Company wide:
0 in stock
Provides secure, accessible route for cables spilling out from vertical tee to rack mounted equipment. Kit includes 6ft length of 4x4 capacity hinged duct, 6ft length of 4x4 hinged duct cover, one end cap for 4x4 hinged duct, three FZBA1.5X4 adjustable Z

Overview

Provides secure, accessible route for cables spilling out from vertical tee to rack mounted equipment. Kit includes 6ft length of 4x4 capacity hinged duct, 6ft length of 4x4 hinged duct cover, one end cap for 4x4 hinged duct, three FZBA1.5X4 adjustable Z
Also known as: 074983475704, FRHD4KTOR, PDTFRHD4KTOR

Specifications

Material: ABS
Color: Orange
Length: 4 in
Family / Style: FiberRunner®
Type: Vertical Cable Manager Kit
Material: ABS
Length: 4 in
Type: Vertical Cable Manager Kit
Color: Orange
Family / Style: FiberRunner®