Kit, 2" x 2" (50mm x 50mm), FiberRunner

Item #: 0531272

Cat #: FRHD2KTYL

UPC: 074983616275

$ 263.00 EA
Company wide:
0 in stock
Provides secure, accessible route for cables spilling out from a vertical tee or spill-over junction to rack mounted equipment. Kit includes 6' length of 2x2 FiberRunner®Hinged Channel H2X2YL6, 6' length of 2x2 snap-on hinged cover HC2YL6, four adjustable

Overview

Provides secure, accessible route for cables spilling out from a vertical tee or spill-over junction to rack mounted equipment. Kit includes 6' length of 2x2 FiberRunner®Hinged Channel H2X2YL6, 6' length of 2x2 snap-on hinged cover HC2YL6, four adjustable
Also known as: 074983616275, FRHD2KTYL, PDTFRHD2KTYL

Specifications

Length: 2 in
Material: ABS
Color: Yellow
Family / Style: FiberRunner®
Type: Vertical Cable Manager Kit
Length: 2 in
Color: Yellow
Type: Vertical Cable Manager Kit
Material: ABS
Family / Style: FiberRunner®