3
more

60A, 3P, 600V/250VDC, HD Safety Switch, NEMA 12
Item #: 0531264
Cat #: DH362UDKW
UPC: 782114022719
$ 2074.19 EA
Company wide:
2
in stock
Documents & Guides
60 AMP, single throw, 3-Pole, Heavy Duty Safety Switch, 3-wire, Non-Fusible, 600 VAC, NEMA 3R/12. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
Overview
60 AMP, single throw, 3-Pole, Heavy Duty Safety Switch, 3-wire, Non-Fusible, 600 VAC, NEMA 3R/12. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
Also known as: 782114022719, DH362UDKW, CUTDH362UDKW
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 12 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 60 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12 |