Channel Cover, Hinged, Snap-On, 4" x 4"

Item #: 0531258

Cat #: FRHC4OR2

UPC: 074983841790

Call for price
Company wide:
0 in stock
Documents & Guides
Optional snap-on hinged cover for channel FR4X4OR2. Hinge feature enables positioning of cover at angles between 30° to 90°.

Overview

Optional snap-on hinged cover for channel FR4X4OR2. Hinge feature enables positioning of cover at angles between 30° to 90°.
Also known as: 074983841790, FRHC4OR2, PDTFRHC4OR2

Specifications

Width: 24 in
Material: PVC
Length: 10 ft
Family / Style: FiberRunner®
Type: Fast-Snap Straight Channel Cover
Width: 24 in
Length: 10 ft
Type: Fast-Snap Straight Channel Cover
Material: PVC
Family / Style: FiberRunner®