Channel Cover, Hinged, Snap-On,12" x 4"

Item #: 0531255

Cat #: FRHC12BL6

UPC: 074983450213

$ 40.48 FT
Company wide:
0 in stock
Optional snap-on hinged cover for channel FR12X4BL6. Can be folded down for height restricted areas.

Overview

Optional snap-on hinged cover for channel FR12X4BL6. Can be folded down for height restricted areas.
Also known as: 074983450213, FRHC12BL6, PDTFRHC12BL6

Specifications

Width: 12 in
Color: Black
Material: PVC
Length: 6 ft
Family / Style: FiberRunner®
Type: Hinged Straight Channel Cover
Width: 12 in
Material: PVC
Family / Style: FiberRunner®
Color: Black
Length: 6 ft
Type: Hinged Straight Channel Cover