Split Cover, Horizontal 45o, 6" x 4" (15

Item #: 0531236

Cat #: FRH45SC6OR

UPC: 074983815791

Call for price
Company wide:
0 in stock
Optional split cover for the horizontal 45° angle fitting FRH456X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal 45° angle fitting FRH456X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983815791, FRH45SC6OR, PDTFRH45SC6OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC