Split Cover, Horizontal 45o, 4" x 4" (10

Item #: 0531233

Cat #: FRH45SC4OR

UPC: 074983842216

Call for price
Company wide:
0 in stock
Optional split cover for the horizontal 45° angle fitting FRH454X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal 45° angle fitting FRH454X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983842216, FRH45SC4OR, PDTFRH45SC4OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC