Split Cover, Horizontal 45o, 12" x 4" (3

Item #: 0531228

Cat #: FRH45SC12YL

UPC: 074983835553

Call for price
Company wide:
0 in stock
Optional split cover for the horizontal 45° angle fitting FRH4512X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or removes cables.

Overview

Optional split cover for the horizontal 45° angle fitting FRH4512X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or removes cables.
Also known as: 074983835553, FRH45SC12YL, PDTFRH45SC12YL

Specifications

Material: PVC
Color: Yellow
Material: PVC
Color: Yellow