
Low Voltage Mounting Bracket, New Work, Non-Metallic, Black
Item #: 0531226
Cat #: LVS1
UPC: 018997002624
$ 1.61 EA
Company wide:
0
in stock
Documents & Guides
Low Voltage Mounting Bracket, New Work, Type: Screw-On, Non-Metallic, Black
Overview
Low Voltage Mounting Bracket, New Work, Type: Screw-On, Non-Metallic, Black
Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.
Also known as: 018997002624, LVS1, ARLLVS1
Specifications
| Color: | Black |
| Material: | Plastic |
| Gangs: | 1 |
| Color: | Black |
| Gangs: | 1 |
| Material: | Plastic |