This product has been discontinued.

Fitting, Horizontal 45o Angle, 4" x 4" (
Item #: 0531210
Cat #: FRH454X4YL
UPC: 074983842209
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Attaches to 4x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC4YL.
Overview
Attaches to 4x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC4YL.
Also known as: 074983842209, FRH454X4YL, PDTFRH454X4YL
Specifications
| Width: | 4 in |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 45° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 45° Horizontal Elbow |
| Width: | 4 in |
| Material: | PVC |
| Color: | Yellow |
| Type: | 45° Horizontal Elbow |
| Height: | 4 in |
| Angle: | 45° |
| Family / Style: | FiberRunner® |