Fitting, Horizontal 45o Angle, 4" x 4" (

Item #: 0531208

Cat #: FRH454X4BL

UPC: 074983450886

Call for price
Company wide:
0 in stock
Attaches to 4x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC4BL.

Overview

Attaches to 4x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC4BL.
Also known as: 074983450886, FRH454X4BL, PDTFRH454X4BL

Specifications

Color: Black
Angle: 45°
Color: Black
Angle: 45°