Split Cover, 4-Way Cross, 4" x 4" (100mm

Item #: 0531197

Cat #: FRFWCSC4OR

UPC: 074983843459

Call for price
Company wide:
0 in stock
Optional split cover for the four way cross fitting FRFWC4X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the four way cross fitting FRFWC4X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983843459, FRFWCSC4OR, PDTFRFWCSC4OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC