Split Cover, 4-Way Cross, 12" x 4" w/4"

Item #: 0531188

Cat #: FRFWCSC12W4OR

UPC: 074983118281

Call for price
Company wide:
0 in stock
Optional split cover for the four way cross fitting FRFWC12X4W4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the four way cross fitting FRFWC12X4W4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983118281, FRFWCSC12W4OR, PDTFRFWCSC12W4OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC