Fitting, End Cap, 6" x 4" (150mm x 100mm

Item #: 0531150

Cat #: FREC6X4YL

UPC: 074983784356

Call for price
Company wide:
0 in stock
6 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.

Overview

6 x 4 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Yellow.
Also known as: 074983784356, FREC6X4YL, PDTFREC6X4YL

Specifications

Material: ABS
Type: End Cap
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Height: 4 in
Color: Yellow
Type: End Cap
Width: 6 in
Family / Style: FiberRunner®