Thermostat Wire, Type CL2, 18/2 AWG, White, 500 Foot Reel

Item #: 0531121

Cat #: 553020501

UPC: 029892353797

Company wide:
0 in stock
Documents & Guides
(2) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.

Overview

(2) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 500 ft. Spool.
Also known as: 029892353797, 553020501, CLM553020501

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Conductors: 2
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 2
Color: White