This product has been discontinued.

Cable Retainer, 12" x 4" (300mm x 100mm)
Item #: 0531118
Cat #: FRCR12BL-X
UPC: 074983835072
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Cable retainer holds cable in the channel when cover is not used. Install anywhere on channel, near the coupler or every 18 (457mm). Black color only. 12 x 4 System.
Overview
Cable retainer holds cable in the channel when cover is not used. Install anywhere on channel, near the coupler or every 18 (457mm). Black color only. 12 x 4 System.
Also known as: 074983835072, FRCR12BL-X, PDTFRCR12BLX
Specifications
| Color: | Black |
| Material: | Steel |
| Family / Style: | FiberRunner® |
| Type: | Cable Retainer Clip |
| Color: | Black |
| Family / Style: | FiberRunner® |
| Material: | Steel |
| Type: | Cable Retainer Clip |