1
more

Coupler, 4" x 4" (100mm x 100mm), FiberR
Item #: 0531109
Cat #: FRBC4X4YL-E
UPC: 074983449613
Call for price
Company wide:
0
in stock
Documents & Guides
Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 20 pieces.
Overview
Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Yellow, 20 pieces.
Also known as: 074983449613, FRBC4X4YL-E, PDTFRBC4X4YLE
Specifications
| Material: | PVC |
| Color: | Yellow |
| Material: | PVC |
| Color: | Yellow |