Coupler, 4" x 4" (100mm x 100mm), FiberR

Item #: 0531108

Cat #: FRBC4X4OR-E

UPC: 074983449620

Call for price
Company wide:
0 in stock
Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Orange, 20 pieces.

Overview

Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Orange, 20 pieces.
Also known as: 074983449620, FRBC4X4OR-E, PDTFRBC4X4ORE

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC