Coupler, 4" x 4" (100mm x 100mm), FiberR

Item #: 0531107

Cat #: FRBC4X4OR

UPC: 074983841479

Call for price
Company wide:
0 in stock
Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Orange, 1 piece.

Overview

Pre-assembled 4in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Orange, 1 piece.
Also known as: 074983841479, FRBC4X4OR, PDTFRBC4X4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Color: Orange
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Material: PVC
Type: QuickLock™ Coupler