Coupler, 24" x 4" (600mm x 100mm), Fiber

Item #: 0531103

Cat #: FRBC24X4OR

UPC: 074983111879

Call for price
Company wide:
0 in stock
Pre-assembled 24in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Orange, 1 piece.

Overview

Pre-assembled 24in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Orange, 1 piece.
Also known as: 074983111879, FRBC24X4OR, PDTFRBC24X4OR

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC