Coupler, 12" x 4" (300mm x 100mm), Fiber

Item #: 0531098

Cat #: FRBC12X4OR-X

UPC: 074983449644

Call for price
Company wide:
0 in stock
Pre-assembled coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8" nut driver to allow coupler to be removed if necessary, Orange, 10 pc.

Overview

Pre-assembled coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8" nut driver to allow coupler to be removed if necessary, Orange, 10 pc.
Also known as: 074983449644, FRBC12X4OR-X, PDTFRBC12X4ORX

Specifications

Color: Orange
Material: PVC
Color: Orange
Material: PVC