Fitting, Adapter from 6" x 4" FiberRunne

Item #: 0531091

Cat #: FRADC6X4OR

UPC: 074983799442

Call for price
Company wide:
0 in stock
Fitting that transitions from ADC's 6x4 FiberGuide™ System to 6x4 FiberRunner® System. Bolts release using 3/4" nut driver to allow coupler to be removed, if necessary.

Overview

Fitting that transitions from ADC's 6x4 FiberGuide™ System to 6x4 FiberRunner® System. Bolts release using 3/4" nut driver to allow coupler to be removed, if necessary.
Also known as: 074983799442, FRADC6X4OR, PDTFRADC6X4OR

Specifications

Color: Orange
Height: 4 in
Width: 6 in
Color: Orange
Width: 6 in
Height: 4 in