Thermostat Wire, Type CL2, 18/3 AWG, White, 500 Foot Reel

Item #: 0531084

Cat #: 553030501

UPC: 029892553302

Company wide:
0 in stock
Documents & Guides
Thermostat Wire, Type CL2, 18/3 AWG, Solid, Copper, White, 500 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725

Overview

Thermostat Wire, Type CL2, 18/3 AWG, Solid, Copper, White, 500 Foot Reel, PVC Jacket, CL2, Type CM or CMH/FT1, NEC Article 725
Also known as: 029892553302, 553030501, CLM553030501

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 150
Conductors: 3
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Length: 500 ft
Conductors: 3
Color: White