Fitting and Cover, Horizontal 90o Angle

Item #: 0531082

Cat #: FRA2X2BL

UPC: 074983590919

Call for price
Company wide:
0 in stock
2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Black.

Overview

2 x 2 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Black.
Also known as: 074983590919, FRA2X2BL, PDTFRA2X2BL

Specifications

Width: 2 in
Height: 2 in
Color: Black
Width: 2 in
Color: Black
Height: 2 in