Channel, 6" x 4" (150mm x 100mm), 6', Fi

Item #: 0531076

Cat #: FR6X4BL6

UPC: 074983784004

$ 37.90 FT
Company wide:
0 in stock
Used to carry the cables horizontally throughout the system. Accepts hinged cable retainers FRCR6BL-X, hinged cover FRHC6BL6 or split hinged cover FRSHC6BL6. Use QuikLock Coupler FRBC6X4BL to attach channel and/or fittings.

Overview

Used to carry the cables horizontally throughout the system. Accepts hinged cable retainers FRCR6BL-X, hinged cover FRHC6BL6 or split hinged cover FRSHC6BL6. Use QuikLock Coupler FRBC6X4BL to attach channel and/or fittings.
Also known as: 074983784004, FR6X4BL6, PDTFR6X4BL6

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Length: 6 ft
Family / Style: FiberRunner®
Color: Black
Material: PVC
Length: 6 ft
Height: 4 in
Width: 6 in
Family / Style: FiberRunner®