Bracket, For 3/8" Threaded Rod to 1 1/2

Item #: 0531060

Cat #: FR6LRB

UPC: 074983799206

$ 85.10 EA
Company wide:
0 in stock
Used to support the 6x4 and 4x4 systems attaching directly to any 3/8 (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. No threaded rod required. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver

Overview

Used to support the 6x4 and 4x4 systems attaching directly to any 3/8 (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. No threaded rod required. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver
Also known as: 074983799206, FR6LRB, PDTFR6LRB

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Ladder Rack Mounting Bracket
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Ladder Rack Mounting Bracket