Bracket, " L" Wall Mount for 4" x 4" & 6

Item #: 0531057

Cat #: FR6LB

UPC: 074983799220

$ 50.90 EA
Company wide:
0 in stock
Used to support the 6x4 and 4x4 systems attaching to a wall or the front or back of an equipment rack. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps.

Overview

Used to support the 6x4 and 4x4 systems attaching to a wall or the front or back of an equipment rack. The pre-assembled slide clamps enable fast assembly to channel. Use 7/16" nut driver on slide clamps.
Also known as: 074983799220, FR6LB, PDTFR6LB

Specifications

Type: Wall Mount Bracket
Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Wall Mount Bracket
Material: Steel
Color: Black
Family / Style: FiberRunner®