Bracket, Adj. Ladder QuikLock for 4" x 4

Item #: 0531051

Cat #: FR6ALB

UPC: 074983799244

$ 125.90 EA
Company wide:
0 in stock
Used to support the 6x4 and 4x4 systems attaching to any 3/8" (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. Adjustable to nine incremental positions from 4" (101mm) to 12" (305mm) above or below the ladder rack. No threaded rod

Overview

Used to support the 6x4 and 4x4 systems attaching to any 3/8" (9.5mm) x 1 1/2" (38.1mm) or 3/8" (9.5mm) x 2" (50.8mm) ladder rack rail. Adjustable to nine incremental positions from 4" (101mm) to 12" (305mm) above or below the ladder rack. No threaded rod
Also known as: 074983799244, FR6ALB, PDTFR6ALB

Specifications

Color: Black
Material: Steel
Family / Style: FiberRunner®
Type: Adjustable Ladder Rack Mounting Bracket
Color: Black
Family / Style: FiberRunner®
Material: Steel
Type: Adjustable Ladder Rack Mounting Bracket