Panel, Comline

Item #: 0531012

Cat #: EP4040AL

UPC: 783510372392

$ 169.05 EA
Company wide:
0 in stock
Panel, Comline, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Size/dims: Fits 400x400mm, Material/finish: Aluminum

Overview

Panel, Comline, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Size/dims: Fits 400x400mm, Material/finish: Aluminum

The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components. This component is a aluminum and comes in a mill finish.

Also known as: 783510372392, EP4040AL, HOFEP4040AL

Features & Benefits

  • The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components

Specifications

Material: Aluminum
Finish: Mill
Height: 12.840 in
Width: 12.940 in
Material: Aluminum
Height: 12.840 in
Finish: Mill
Width: 12.940 in