900 CFM Exterior Blower ? 5.7 amps. Fits 10" round duct.

Item #: 0531003

Cat #: 332H

UPC: 026715071821

Company wide:
0 in stock
Documents & Guides
900 CFM Exterior Blower ù 5.7 amps. Fits 10" round duct.

Overview

900 CFM Exterior Blower ù 5.7 amps. Fits 10" round duct.
Also known as: 026715071821, 332H, BRN332H

Specifications

Type: Blower
Type: Blower